Beli Noise Tester di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Custom Analog Tester
    Mulai

    Rp989.900

    Custom Analog Tester
    atribut:
    • Power Supply: 2 AA batteries (sold separately) or 1 006P type laminated battery (sold separately)
    • Dimensions (mm): 100x40x150
    • Included Accessories: 1 set of test leads
    • Measurement Mode: DCV: 0.1 / 0.5 / 2.5 / 10/50/250 / 1000V (20kΩ / V) / DCA: 50μ / 2.5m / 25m / 250m / 10A / ACV: 10/50/250 / 1000V (9kΩ / V) / Resistance Ω: 2k / 20k / 200k / 2M / 20MΩ / Noise dB: -10 to + 22dB / hFE: 0 to 1000
    • Voltage (V): 1000 (AC); 1000 (DC)
  2. SCS Impedance Tester
    Mulai

    Rp33.999.900

    SCS Impedance Tester
    Deskripsi:
    You can measure the AC impedance (resistance value) on the ground wire.It can measure high frequency noise (EMI) and DC / AC voltage on the ground wire.Equipped with an automatic power off function.
    atribut:
    • Power Supply (V): 9, type 006P type square alkaline battery x 1 (sold separately)
    • Material: Metal body FOP
    • Measurement Range: 0.001 to 1.999Ω, high frequency noise (EMI): -40 to 20dBV, DC voltage: 0.001 to 400V, AC voltage: 0.001 to 270Vrms
    • Use: Confirmation of grounding condition in automatic equipment such as semiconductor / liquid crystal manufacturing equipment, measurement of DC / AC voltage of mounted parts
    • Dimensions (WxDxH) (mm): 65x28x114
    • Set Content: Measurement red/black 1 each, probe parts (alligator clip red/black 1 each, U-shaped red/black 1 each, SMT grabber red/black 1 each, probe cover red/black 1 each)
    • TRUSCO Number: 436-0591
  3. KYORITSU Ground Resistance Tester
    Mulai

    Rp7.199.900

    KYORITSU Ground Resistance Tester
    Deskripsi:
    Accurate measurement is possible even in environments with large auxiliary ground resistance.
  4. Hioki Earth Tester
    Mulai

    Rp6.599.900

    Hioki Earth Tester
    atribut:
    • Dustproof and Waterproof: IP65/IP67 (EN60529)
  5. Amprobe Industrial High-Voltage Insulation Tester (Pengukur Isolasi)
    Mulai

    Rp39.999.900

    Amprobe Industrial High-Voltage Insulation Tester (Pengukur Isolasi)
    Deskripsi:
    The Amprobe AMB-50 High-Voltage Insulation Tester has the necessary features for professional insulation diagnostics. It features calculation of PI and DAR parameters. The pass/fail comparison function helps to improve testing productivity. Readings are clearly displayed on a large backlit LCD display. Windows compatible PC Software and USB communications port serve for connecting the instrument to the PC and management of the recorded test data.
  6. netAlly LinkRunner 10G Advanced Ethernet Tester
    Mulai

    Rp169.999.900

    netAlly LinkRunner 10G Advanced Ethernet Tester
    Deskripsi:
    LinkRunner 10G Advanced Ethernet Tester, Includes: (1) LR-10G mainframe with Li-ION battery, G3-PWRADAPTER, SFP+MR-10G850, Inline RJ-45 coupler, WireView wire mapper #1, Quick Start Guide, and small softcase.
    atribut:
    • Dimensions (cm): 10.3x19.5x5.5
    • Battery: Rechargeable lithium-ion battery pack (7.2 V, 6.4 A, 46 Wh)
    • Display: 5.0 in color LCD with capacitive touch screen (720 x 1280 pixels)
    • Host Interfaces: RJ-45 and SFP Analysis ports, RJ-45 Cable Test and Management Port, USB Type-A Port and USB Type-C On-the-Go Port
    • SD Card Slot: Supports Micro SD card storage - up to 64GB supported
    • Memory: Approximately 8 GB available for storing test results and user applications, 1 GB packet capture buffer
    • Charging: USB Type-C 45-W adapter: 100-240 Vac, 50-60 Hz; DC Output Power 15 V (3 A), RJ-45: 802.3at PoE (25W) or higher
    • Media Access: Copper: 10M/100M/1G/2.5G/5G/10G, Fiber SFP Adapters: 1G/10GBASE-X
    • Supported IEEE Standards: Wired: 802.3/ab/ae/an/bz/i/u/z, PoE: 802.3af/at/bt, Class 0-8 and UPOE
  7. KYORITSU Earth Resistance & Resistivity Tester
    Mulai

    Rp37.999.900

    KYORITSU Earth Resistance & Resistivity Tester
    atribut:
    • Resolution: 0,001Ohm/0,01/0,1/1/10/100 Ohm
    • Measuring Range: 0.03 - 2.099 Ohm/ 0.03 - 20.99 Ohm/ 0.3 - 209.9 Ohm/ 3 - 2099 Ohm/ 0.03k - 20.99 kiloOhm/ 0.3k - 209.9 kiloOhm
    • Communication Interface: Model 8212-USB Optical Adaptor
    • Dimension (LxWxD): 167x185x89 mm
    • Earth Resistance: 2Ohm/20/200/2000/20KiloOhm/200KiloOhm
    • Memory Capacity : 800 data
    • Power Supply: DC12V : sizeAA manganese dry battery (R6) x8_x000D_ (Auto power off: approx. 5 minutes)
  8. TDK-Lambda Noise Filter RTEN Series
    Mulai

    Rp9.399.900

    TDK-Lambda Noise Filter RTEN Series
    atribut:
    • Rated Voltage (V): [AC / DC] 500
    • Attenuation guaranteed band (MHz) (25dB guaranteed): (Common mode) 0.5-5 / (Differential mode) 0.2-5
    • Specification: Standard Type
    • Leakage Current: 5mA max. (DC500V / 60Hz)
    • Derating Start Temperature (°C): 50
    • Operating Temperature Range (°C): -25 to +85
  9. monotaro Digital Sound Level Meter A Characteristics (Alat Ukur Kebisingan Suara)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp739.900

    monotaro Digital Sound Level Meter A Characteristics (Alat Ukur Kebisingan Suara)
    Deskripsi:
    Produk ini juga sering disebut dengan Noise Dose Meter
    atribut:
    • Accuracy: ±2dB(1kHz)
    • Frequency Characteristic: A characteristic
    • Material: ABS resin
    • Resolution: 0.1dB
    • Power Supply: 3 x AAA batteries
    • Frequency Range: 31.5Hz~8kHz
    • Measuring Level Range (dB): 30~130
    • Outer Dimensions, Width W x Depth D x Height H (mm): 54×28×153
  10. KDK Exhaust Ceiling Sirocco
    Mulai

    Rp649.900

    KDK Exhaust Ceiling Sirocco
    Deskripsi:
    Exhaust typeThe fan shall be suitable for ceiling mountingHP (Half-pitch) motor with thermal cut-offWell lubricated bearing for long life operationPre-installed power cordUnique design of double orifice minimizes noise transmission from fanHigh performance taper blade designed Sirocco Fan adopted to control air turbulence effectivelyInstallation size = 177 x 177 mm
    atribut:
    • SNI License: Yes
  11. FLUKE Set Alat Ukur Ketahanan Tanah
    Mulai

    Rp53.999.900

    FLUKE Set Alat Ukur Ketahanan Tanah
    Deskripsi:
    Fluke 1621 Kit adalah alat penguji pembumian yang mudah digunakan. Untuk pengujian hambatan pembumian, Kit 1621 adalah pertahanan pertama dalam mendeteksi koneksi pembumian yang andal. Unit ini memiliki metode pengujian pembumian dasar termasuk 3-kutub Fall-of-Potential serta uji tahanan pembumian 2-kutub. Ukurannya yang nyaman, sarung yang kokoh, dan layar LCD yang besar dan jernih membuatnya menjadi penguji pembumian yang ideal, untuk sebagian besar lingkungan kerja pembumian listrik. Dengan perangkat yang sederhana dan fungsionalitas intuitif, Fluke 1621 Kit adalah alat pembumian yang praktis untuk kontraktor listrik, teknisi uji utilitas, dan spesialis pembumian.
    atribut:
    • Measuring Functions: 3-pole earth ground resistance, 2-pole AC resistance of a conductor, Interference voltage
    • Intrinsic Error: Refers to the reference temperature range and is guaranteed for one year
    • Measuring Rate: 2 measurements/second
    • Battery: One 9 volt alkaline (LR61)
    • Battery condition: LO-BAT is displayed if voltage drops below 6.5 V
    • Climatic class: VDE/VDI 3540 RZ (conforming to KWG as per DIN 40040, 4/87)
    • Measuring Time: 8 seconds (average from when START is pressed)
    • Safety: IEC/EN 61010-1, 600 V CAT II, pollution degree 2
    • Temperature coefficient: ±0.1% of range per degree Kelvin
    • Test Voltage: 3.7 kV
  12. Extech Sound Level Meter
    Mulai

    Rp5.499.900

    Extech Sound Level Meter
    Deskripsi:
    Stores up to 20,000 records with real date and time stampThe HD600 Datalogging Sound Level Meter meets ANSI and IEC 61672-1 Type 2 standards. It has 3 measuring ranges from 30 to 130 dB with 1.4 dB accuracy. In addition to the LCD digital display, an an
    atribut:
    • Brand: EXTECH
    • Resolution (dB): 0.1
  13. KDK Kipas Angin Dinding
    Rating:
    100% of 100
    (6)
    Mulai

    Rp499.900

    KDK Kipas Angin Dinding
    Deskripsi:
    - Terdapat 3 pengaturan kecepatan - Arah angin dan osilasi dapat diatur - Motor dilengkapi dengan "thermal fuse" - Suara motor halus (Low Noise)
  14. JENCO pH/Temperature & Replaceable pH Electrode
    Mulai

    Rp3.099.900

    JENCO pH/Temperature & Replaceable pH Electrode
    Deskripsi:
    pH630C pH/Temperature & Replaceable pH Electrode by JencoVisionPlus pH630 is a rugged, easy to use, IP67 rated pH tester with temperature readout. Key features include IP67 rated body, automatic temperature compensation, up to 3 point calibration and replaceable electrode module. Available in degrees Celsius and degrees Fahrenheit models.This pH tester is RoHS compliant.Automatic temperature compensation1, 2 or 3 point calibrationStores calibration dataReplaceable electrode moduleHigh noise resistanceSimultaneous display of pH and temperatureLarge temperature rangeDedicated button for data holdLow battery indicatorIP67 rated body for water-proof and dust-proofRoHS compliant
    atribut:
    • pH Electrode Slope Recognition (%): ±30 (at 4.00, 4.01, 9.18 and 10.01 pH)
    • Case: IP67 Water-Tight Case
  15. Logitech Wireless Mouse Silent
    Rating:
    100% of 100
    (2)
    Mulai

    Rp249.900

    Logitech Wireless Mouse Silent
    Deskripsi:
    Silent Mice memiliki nuansa klik yang sama layaknya mouse pada umumnya tanpa diiringi suara klik yang mengganggu dan dapat meredam noise klik lebih dari 90%. Gerakan scroll wheel yang mulus melengkapi pengalaman heningmu. Silent Mice mengurangi suara noise yang berlebihan sekaligus melindungi kesehatan dan produktivitas semua orang. Plus, mouse ini dilengkapi alas dengan material berkinerja tinggi dan wheel karet untuk bertelusur dan scrolling tanpa suara. Didesain dengan grip berkontur berbahan karet lembut untuk kenyamanan total. Beraktivitaslah lebih lama berkat rekayasa efisiensi baterai dari mouse ini. M331 Silent Plus secara otomatis akan berada di mode sleep saat sedang tidak digunakan. Nikmati koneksi wireless hingga 10m berkat kenyamanan nano receiver plug-and-forget. M331 Silent Plus dilengkapi dengan Logitech Advanced Optical Tracking untuk keakuratan gerakan kursor di hampir setiap permukaan. Tidak membutuhkan instalasi software, dan kompatibel dengan komputer berbasis Windows, Mac, Chrome OS, atau Linux. - Persyaratan Sistem: Windows 10 atau versi terbaru, Windows 8, Windows RT, Windows 7, Mac OS X 10.5 atau versi terbaru, Chrome OS, Linux Kernel 2.6+2, Port USB. - Spesifikasi Teknikal: 1. Tipe Koneksi: Koneksi wireless 2.4GHz. 2. Jangkauan wireless: 10 meter2. 3. Connect/Power: Ya, tombol on/off. 4. Rincian Baterai: 1x AA. 5. Daya Tahan Baterai (tidak dapat diisi ulang): hingga 24 bulan. 6. DPI (Min./Maks.): 1000±. 7. Teknologi sensor: Ya, 2D, mekanik. 8. Resolusi sensor: 1000dpi. 9. Scroll Wheel: Ya. 10. Jumlah tombol: 3. 11. Tombol Standar dan Spesial: Klik tengah. - Isi Kemasan: Mouse, Nano receiver, Dokumen penggunaan. - Informasi Garansi: 1 Tahun Garansi Perangkat Keras Terbatas.
  16. TESTO Sound Level Meter
    Mulai

    Rp11.999.900

    TESTO Sound Level Meter
    Deskripsi:
    The top-of-the-range testo 816-1 sound level meter complies with all requirements with regard to the execution of non-conform noise level measurements according to IEC 61672-1 Class 2 and ANSI S1.4 Type 2. This makes it suitable for carrying out noise level measurements in the workplace as well as in public places, industry and production.The testo 816-1 has all the features which its little brother, the testo 816, has but also comes with a built-in data logger that can save up to 31¿000 readings and dedicated PC software.The sound level meter for pros: measure, save, analyseThe testo 816-1 also comes with a practical all-in-one carry bag and a whole host of technical features and benefits designed to allow you to carry out professional noise level measurements as a part of health and safety inspections and immission controls. Benefits include being able to change the measuring rate from slow (one measurement per second) to fast (one measurement every 125 milliseconds) depending on the type of measurement, and being able to select between two frequency measurement types: the characteristic curve A corresponds to the way the human ear perceives sound pressure while the characteristic curve C measures the low frequency percentage of the noise.In addition, you can also use the optional sound calibrator and the screwdriver included in the scope of delivery to recalibrate your testo 816-1 sound level meter on site wherever you are.The sound level meter also has a backlit display for use in all lighting conditions.But that is by no means all: the testo 816-1 sound level meter has an internal data logger that can save up to 31¿000 measurements and comes with a USB cable which allows you to hook your meter up to a PC and transfer the data directly, and dedicated PC software designed to help you manage and analyse the data you have collected.Areas of use for the testo 816-1 sound level meterHealth and safety is a key issue in the workplace where noise levels are not allowed to exceed certain decibel limits. But high noise levels are just as much an issue in public places where environmental noise caused by traffic, industry and public events not only reaches levels which some residents find uncomfortable or annoying but which can also be harmful to their health.The testo 816-1 sound level meter is designed for checking and measuring noise levels in the workplace and in public places using selective or long-term measurements. Product Includes: testo 816-1 sound level meter, according to IEC 61672-1 Class 2 and ANSI S1.4 Type 2. Includes transport bag, wind protection, PC software (as a download) and USB connection cable, screwdriver for calibration, batteries and instruction manual.
    atribut:
    • Operating Temperature (°C): 0 to +40
    • Storage Temperature: -10 to +60 °C
  17. FLUKE Pendeteksi tegangan tanpa sentuh
    Mulai

    Rp1.299.900

    FLUKE Pendeteksi tegangan tanpa sentuh
    Deskripsi:
    Pendeteksi tegangan berukuran sesuai saku. Generasi penerus dari pendeteksi tegangan AC VoltAlert™ dari fluke mudah digunakan dengan hanya menyentuhkan ujung alat ke terminal, kabel, atau stop kontak. Ketika ujung alat mengeluarkan lampu warna merah dan mengeluarkan bunyi, maka anda akan mengetahui bahra terdapat tegangan di lokasi tersebut.
    atribut:
    • Operating Voltage (V): 90-1000
    • Operating Principles: Senses the steady state electrostatic field produced by AC voltage through insulation without requiring contact to the bare conductor. A red glow at the tip and a beeping noise (if not switched OFF) indicates the presence of voltage.
    • Operating Altitude: 3000 m
    • Cleaning: Clean with damp cloth
    • Battery Life: Batt Typical battery life of greater than 1 yearery Life
    • Batteries: 2 AAA alkaline batteries included
  18. FLUKE Networks Penguji Kualifikasi CablelQ
    Mulai

    Rp70.999.900

    FLUKE Networks Penguji Kualifikasi CablelQ
    atribut:
    • Cable Types Supported: UTP, STP, FTP, SSTP, RG6, RG59, audio and security
    • Qualification Autotests: 1000BASE-T, 100BASE-TX, 10BASE-T, VoIP, 1394b S100, TELCO, Wiremap only, Coax
    • Supported Tests: Wiremap, length, cable signal performance, digital toner, analog toner, Ethernet port detection and identification, analog telephone detection, blink port light, continuity, speaker test, cable fault finding, video signal detection.
    • Wiremap: Can detect single wire faults and supports MultiMap mode with up to seven remote office identifiers. Draws proportional wire length to breaks. Detects split pairs.
    • Find Fault: Measures crosstalk and impedance and compares against appropriate limits based on qualification test selected. Detects location of large point sources as well as distributed sources in the cabling if they are sufficient to disqualify the application
    • Results Storage: Up to 250 qualification test results
    • Battery Life (hour): 20 of typical use, without backlight
    • Dimensions (cm): 17.8x8.9x4.5 (7x3.5x1.75inch)
    • Other Battery Types Supported: 4AA photo lithium, NIHM, NICAD
    • Power: Battery type: 4 AA (NEDA 15A, IEC LR6) alkaline batteries
  19. MKcells Weight Indicator MK-D18
    Mulai

    Rp13.999.900

    MKcells Weight Indicator MK-D18
    Deskripsi:
    Variety of applications (Platform scale, truck scale, checking scale, packing scale, tester etc)Terminal block installedShielded against noise (RFI-EMI)High-visibility LED displayEquivalent input mode for calibration2 external relay inputs & 3 external relay outputsWeight back-upfunctionBy using DC power, input power can be used in 12-24 VDC regardless of polarity ( 300mA or over  is advisable)High-speed A/D conversion (200 times/sec) & high display resolution (1/10.000)Watch-dog & self-hardware test functionOption: 12 or 24 VDC adapter, RS-442/485, Analog out(V-out: 0- 10V, I-out: 4- 20mA)Simple and prompt full digital calibration
    atribut:
    • Operating Temperature Range (°C): -5 to 40
    • Load Cell Excitation (V): DC 10
    • Non-linearity: 0.01% FS
    • A/D internal resolution: 520.000 Count (19 bit)
    • External Relay Input/Output: 2 /3 ea
    • Display: 5 digit LED display with letter size 12. 7x73
    • Zero Adjustment Range: -0.6V to + 1.5mV
    • Product Size (WxHxD) (mm): 100x52x125
    • Input Sensitivity (micron): 0.3 V/D
    • A/D Conversion Speed (time/s): 200
    • A/D converting method: Δ∑
    • Interface Option: RS-422/485, Analog out(I/V-Out)
    • Power (V): VDC 12-24 (200-300ma)
    • Option: VDC 12/24 adaptor
    • Interface Standard: RS-232C
Daftar Harga Noise Tester Terbaru April 2026
Custom Analog TesterRp989.900
SCS Impedance TesterRp33.999.900
KYORITSU Ground Resistance TesterRp7.199.900
Hioki Earth TesterRp6.599.900
Amprobe Industrial High-Voltage Insulation Tester (Pengukur Isolasi)Rp39.999.900
netAlly LinkRunner 10G Advanced Ethernet TesterRp169.999.900
Hioki Battery Tester (Alat Tes Aki)Rp43.999.900
KYORITSU Earth Resistance & Resistivity TesterRp37.999.900
TDK-Lambda Noise Filter RTEN SeriesRp9.399.900
monotaro Digital Sound Level Meter A Characteristics (Alat Ukur Kebisingan Suara)Rp739.900

Data diperbarui pada 06/04/2026 (Harga belum termasuk PPN)